References
SKF:W 13
Rubix:100A4223
EAN:7316570047035

Documents
Product details : SKF LOCKING WASHER W 13
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Inner diameter | 657352 mm |
|---|---|
| Outer diameter | 90.881 mm |
| Width | 90.881 mm |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- In stock: Next day delivery
