TIMKEN MB28 LOCK WASHER


Metric Lockwasher

References
timken:MB 28
rubix:100A7800
ean:0087796028326
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter192 mm
See all Specifications

Product details : TIMKEN MB28 LOCK WASHER


Locking washers are designed to secure the relative movement of a properly positioned locknut, so that a bearing and adapter sleeve remains tightly fitted to a shaft or a bearing remains secure against a shaft shoulder. The tab in the bore of the washer engages a keyway in the shaft or slot in the adapter sleeve. There are tabs on the O.d. of the washer that can be bent over into slots on the circumference of the locknut. locking washers are used with locknuts in the kmand kml series as well as for the locknuts with inch dimensions in the N and AN series.

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter192 mm
Width2 mm
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
  • Usually arrives within 14 working days