Grooved and lock nut SKF KML 28, Female thread: M140x2 | Nominal diameter (metric): 140 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KML 28
Rubix:105A8823
Manufacturer :11069
EAN:7316571048918

Documents
Product details : SKF LOCK NUT KML 28
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 868 g |
|---|---|
| Nominal diameter (metric) | 140 mm |
| Female thread | m140x2 |
| Outer diameter | 165 mm |
| Diameter across flats | 140 mm |
| Weight | 1 kg |
Show UNSPSC/ECL@SS
£ 155.74 excl. VAT
/ Each
£ 186.89 incl. VAT
- Usually arrives within 14 working days
