Grooved and lock nut FAG KM20, Female thread: M100x2 | Nominal diameter (metric): 130 mm
Locknut
See technical informationReferences
FAG:KM20
Rubix:151A9339
Manufacturer :0167319720000
EAN:4012801222938

Product details : FAG KM20 LOCKNUT
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x130x130 mm |
|---|---|
| Logistic Weight | 760 g |
| Nominal diameter (metric) | 130 mm |
| Female thread | m100x2 |
| Material | steel |
| Outer diameter | 130 mm |
| Diameter across flats | 100 mm |
Show UNSPSC/ECL@SS
£ 41.61 excl. VAT
/ Each
£ 49.93 incl. VAT
- Delivery usually within ( 7 ) days
