Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA LOCK NUT ZMA45/68
Grooved and lock nut INA ZMA45/68, Female thread: M45X1,5 | Nominal diameter (metric): 68 mm
Precision locknut
References
ina:
ZMA45/68
rubix:
106A0624
manufacturer :
0017317340000
ean:
4012802079500
Technical specifications
Nominal diameter (metric)
68
mm
Female thread
M45X1,5
See all Specifications
Product details
Technical specifications
Product details : INA LOCK NUT ZMA45/68
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
Logistic Weight
350
g
Nominal diameter (metric)
68
mm
Female thread
M45X1,5
Material
Steel
Outer diameter
68
mm
Width
24
mm
Series
ZMA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.37
excl. VAT
/
Each
£
191.24
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut INA ZM25, Female thread: M25X1,5 | Nominal diameter (metric): 38 mm
Grooved and lock nut SKF KML 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KMTA 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut AKN from MECALINE ZM17-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut AKN from MECALINE HM3092-AKN, Female thread: Tr 460x5 | Nominal diameter (metric): 460 mm
Grooved and lock nut SKF KMT 30, Female thread: M 150x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut SNR BP60
Grooved and lock nut AKN from MECALINE KMT22-AKN, Female thread: M110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE HM74T-AKN, Female thread: Tr 370x5 | Nominal diameter (metric): 370 mm
Grooved and lock nut SNR HM3064
Grooved and lock nut SKF KMT 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut AKN from MECALINE KMTA20-AKN, Female thread: M100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SNR KM24, Female thread: M120x2
Grooved and lock nut SNR HM3160
Grooved and lock nut SNR TB35, Nominal diameter (metric): 35 mm