CLAMP NUTS
Nominal diameter (metric) | 40 mm |
---|---|
Female thread | M40x1,5 |
Nominal diameter (metric) | 40 mm |
---|---|
Female thread | M40x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 58 mm |
Diameter across flats | 52 mm |
Width | 14 mm |
Weight | 0.14 kg |
Series | ZM40 |
In stock: Next day delivery