Grooved and lock nut SKF KMFE 14, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMFE 14
Rubix:106A1857
Manufacturer :135905
EAN:7316571585345

Documents
Product details : SKF LOCK NUT KMFE 14
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 257,9 g |
|---|---|
| Nominal diameter (metric) | 70 mm |
| Female thread | m 70x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 92 mm |
| Diameter across flats | 70 mm |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 199.15 excl. VAT
/ 5 pieces
£ 238.98 incl. VAT
- Usually arrives within 14 working days
