CLAMP NUTS
Nominal diameter (metric) | 55 mm |
---|---|
Female thread | m55x2 |
Nominal diameter (metric) | 55 mm |
---|---|
Female thread | m55x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 85 mm |
Diameter across flats | 74 mm |
Width | 25 mm |
Weight | 0.54 kg |
Series | kmt11 |
Usually arrives within 14 working days