Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZMA50/75 PRECISION LOCKNUT 17317500000
Grooved and lock nut INA ZMA50/75, Female thread: M50X1,5 | Nominal diameter (metric): 75 mm
Precision locknut
References
ina:
ZMA50/75
rubix:
229A4638
manufacturer :
0017317500000
ean:
4012802079524
Technical specifications
Nominal diameter (metric)
75
mm
Female thread
M50X1,5
See all Specifications
Product details
Technical specifications
Product details : INA ZMA50/75 PRECISION LOCKNUT 17317500000
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
Logistic Weight
462
g
Nominal diameter (metric)
75
mm
Female thread
M50X1,5
Material
Steel
Outer diameter
75
mm
Width
25
mm
Series
ZMA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.33
excl. VAT
/
Each
£
215.20
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut INA ZM120, Female thread: M120X2 | Nominal diameter (metric): 155 mm
Grooved and lock nut AKN from MECALINE KML36-AKN, Female thread: M 180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut Timken KM 7, Nominal diameter (metric): 35 mm
Grooved and lock nut PTN KM5, Female thread: M25×1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut SNR KM0, Female thread: M10x0,75
Grooved and lock nut SNR TBPR40, Nominal diameter (metric): 40 mm
Grooved and lock nut FAG MU.KMT22-MFO, Nominal diameter (metric): 110 mm
Grooved and lock nut RHP KM7, Nominal diameter (metric): 35 mm
Grooved and lock nut FAG HM3072, Female thread: Tr360X5 | Nominal diameter (metric): 420 mm
Grooved and lock nut SKF KMTA 15, Female thread: M 75x1,5 | Nominal diameter (metric): 75 mm
Grooved and lock nut Timken KM5, Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE HM3064-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut AKN from MECALINE KMTA32-AKN, Female thread: M160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut FAG KM21, Female thread: M105x2 | Nominal diameter (metric): 140 mm
Grooved and lock nut FAG HMZ30/600, Female thread: Tr600X6 | Nominal diameter (metric): 600 mm