Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA AM75 PRECISION LOCKNUT
Grooved and lock nut INA AM75, Female thread: M75X2 | Nominal diameter (metric): 115 mm
Precision locknut
References
ina:
AM75
rubix:
274A9674
manufacturer :
0108423060000
ean:
4047643188531
Technical specifications
Nominal diameter (metric)
115
mm
Female thread
M75X2
See all Specifications
Product details
Technical specifications
Product details : INA AM75 PRECISION LOCKNUT
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
Logistic Weight
1200
g
Nominal diameter (metric)
115
mm
Female thread
M75X2
Outer diameter
115
mm
Width
30
mm
Series
AM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
196.66
excl. VAT
/
Each
£
235.99
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut PTN KM17, Female thread: M85×2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SNR BR65
Grooved and lock nut AKN from MECALINE KMT40-AKN, Female thread: M200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut SNR BPR35
Grooved and lock nut AKN from MECALINE ZM115-AKN, Female thread: M115x2 | Nominal diameter (metric): 115 mm
Grooved and lock nut AKN from MECALINE ZMA35/70-AKN, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut Timken KM 14, Nominal diameter (metric): 70 mm
Grooved and lock nut SNR BR45
Grooved and lock nut FAG KM33, Female thread: M165x3 | Nominal diameter (metric): 210 mm
Grooved and lock nut AKN from MECALINE ZM100-AKN, Female thread: M100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SNR KM13
Grooved and lock nut AKN from MECALINE ZMA45/85-AKN, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut AKN from MECALINE HM3076-AKN, Female thread: Tr 380x5 | Nominal diameter (metric): 380 mm
Grooved and lock nut SNR KM4, Female thread: M20x1 | Nominal diameter (metric): 26 mm
Grooved and lock nut SKF HM 52 T, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm