References
Loctite:PC 7210 1KG
Rubix:80262985
EAN:8000776000671

Documents
Product details : LOCTITE PC 7210 EPOXY RESIN KIT 1KG 2015138
LOCTITE PC 7210 Pipe Repair Epoxy is a two component, toughened epoxy resin paste that when used in combination with LOCTITE PC 5085, a glass-carbon fibre tape, creates a composite repair system. LOCTITE® PC 7210 is a light orange (when mixed), 2-part, room temperature curing epoxy material designed to be used with LOCTITE PC 5085 to create a high strength reinforced composite repair system that can be used to repair and protect metal pipes and tanks in the petroleum, petrochemical, and natural gas industries. This product can be used where high strength, corrosion protection and chemical resistance is required.
Turning inserts Negative 60° triangular inserts TNMA ...-RK7 • Tiger·tec® Silver • WKK10S • r=1.2mm
Strengths
•Structural, toughened epoxy
Room temperature cure, post cure possible
Chemical resistant
Corrosion resistant
The composite repair system of LOCTITE 7210 and LOCTITE PC 5085 is certified according to ISO TS 24817
Room temperature cure, post cure possible
Chemical resistant
Corrosion resistant
The composite repair system of LOCTITE 7210 and LOCTITE PC 5085 is certified according to ISO TS 24817
Technical specifications
Attributes
| Weight | 1000 g |
|---|---|
| Colour | orange |
Show UNSPSC/ECL@SS
£ 227.07 excl. VAT
/ Each
£ 272.48 incl. VAT
- Usually arrives within 14 working days