LOCTITE 4061 MEDICAL CYANOACRYLATE ADHESIVE 454G 231848
Loctite Medical Device Instant Adhesive
See technical informationSee documentsReferences
Loctite:4061
Rubix:4507642
Manufacturer :231848
EAN:0079340261211

Documents
Product details : LOCTITE 4061 MEDICAL CYANOACRYLATE ADHESIVE 454G 231848
LOCTITE® 4061 is a transparent, colourless, low viscosity, ethyl-based instant adhesive that is particularly suitable for plastics and rubbers. It can also bond polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Typical applications of this ISO 10993 certified product include the assembly of disposable medical devices.
Strengths
Well suited to plastics and rubbers
Low viscosity
Transparent and colourless
ISO 10993 certified
Low viscosity
Transparent and colourless
ISO 10993 certified
Applications
Designed specifically for the assembly of medical devices where toxicity testing and sterilization resistance are required
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 545.52 excl. VAT
/ Each
£ 654.62 incl. VAT
- Usually arrives within 14 working days