LOCTITE EA E32 A&B DUAL CARTRIDGE 50ML 2058071
Loctite Epoxy Adhesive
See technical informationSee documentsReferences
Loctite:E32 A&B
Rubix:80029079
Manufacturer :2058071

Documents
Product details : LOCTITE EA E32 A&B DUAL CARTRIDGE 50ML 2058071
LOCTITE® EA E32 is a grey (when mixed), 2-part, toughened, high shear and peel strength, structural epoxy adhesive which has remarkable resistance to both static and dynamic loading. E32 has been selected for many industrial assemblies where structural integrity is required. Accurately metered and mixed material can be applied direct to the workpiece by using E32 in the 'EDS' cartridge pack.
Strengths
Overnight cure provides plenty of time for complex product assembly
Good gap filling capability
Applications extending back over 20 years confirm its excellent environmental durability
Bonds to a wide variety of materials including metals, composites, ceramics and wood
Accurately metered and mixed material can be applied direct to the workpiece
Good gap filling capability
Applications extending back over 20 years confirm its excellent environmental durability
Bonds to a wide variety of materials including metals, composites, ceramics and wood
Accurately metered and mixed material can be applied direct to the workpiece
Applications
It bonds to a wide variety of materials including metals, composites, ceramics and wood
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Volume | 50 ml |
| Drying time | 4320 min |
Show UNSPSC/ECL@SS
£ 36.96 excl. VAT
/ Each
£ 44.35 incl. VAT
- Usually arrives within 14 working days