381114 LOCTITE FREKOTE PMC MOULD CLEANER 5LT CAN


LOCTITE® Frekote® PMC

References
loctite:FREKOTE PMC 5L
rubix:315A6074
manufacturer :381114

Product details : 381114 LOCTITE FREKOTE PMC MOULD CLEANER 5LT CAN


A 1-part, post-cleaner with a special blend of solvents that remove wax from polyester moulds. No surface dulling. LOCTITE® FREKOTE® PMC is a post-cleaner with a special blend of solvents designed to dissolve and remove wax from polyester molds without dulling the surface. It can also be used to clean epoxy and metal mold surfaces, as well brushes and equipment.

Strengths

Dissolves and removes wax from polyester molds
No surface dulling
Also cleans epoxy and metal mold surfaces
Removes dirt, dust, fingerprints and oils

Applications

It is highly recommended for preparing polyester mold surfaces prior to the application of LOCTITE® FREKOTE® mold sealers and release agents.

Technical specifications


Attributes
Capacity5000 ml
Pack quantityOther
Min. temperature20 °C
Max. temperature30 °C
Show UNSPSC/ECL@SS
£ 107.20 excl. VAT
/ Each
£ 128.64 incl. VAT
  • Usually arrives within 14 working days