Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(690)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Lubricants, penetrating oils
Cleaner
DEB JANITOL ORIGINAL 5L JAN60O
DEB JANITOL ORIGINAL 5L JAN60O
Original Degreasing Detergent 5 Ltr
References
deb skin care (sc johnson):
JAN600
rubix:
340107
ean:
5010424076012
Technical specifications
Capacity
5000
ml
See all Specifications
Security form
Product details
Technical specifications
Product details : DEB JANITOL ORIGINAL 5L JAN60O
Multi-purpose low odour degreasing detergent. Non-Caustic - completely user safe, for use on all hard surfaces. Concentrated - can be highly diluted according to soiling.
Technical specifications
Attributes
Capacity
5000
ml
Pack quantity
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.09
excl. VAT
/
Each
£
32.51
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 7100180981 INDUSTRIAL CLEANER AND ADHESIVE REMOVER TRANSPARENT 5LTR
LOCTITE SF 7850 CITRUS HAND CLEANER 10L 1658212
ACTIONCAN 2025 FC90 FOAM CLEANER NSF APPROVED 500ML
VIKAN 53722 PIPE EXTERIOR BRUSH 360MM MEDIUM GREEN
ROCOL 32315 PRECISION AIR DUSTER SPRAY 252ML
3M 7100178336 INDUSTRIAL CLEANER CITRUS BASE TRANSPARENT 200 ML
ACTIONCAN 1848 TF90 FAST DRYING DEGREASER 500ML
GR3000 GRAFFITI REMOVER 3000, 5L 7100030786
3M GRAFFITI REMOVER TYPE GR1 500ML TRIGR FZ010014004
RUST-OLEUM 108.5 SURFA-ETCH 5L
3M SC1 VHB SURFACE CLEANER 1L
TYGRIS DASHBOARD CLEANER NON SILICONE R270 X 400ML
ROCOL 34011 HEAVY DUTY CLEANER SPRAY 300ML
381114 LOCTITE FREKOTE PMC MOULD CLEANER 5LT CAN
ACTIONCAN 1976 IPA SPRAY 500ML