Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Lubricants, penetrating oils
Cleaner
RUST-OLEUM 108.5 SURFA-ETCH 5L
RUST-OLEUM 108.5 SURFA-ETCH 5L
Cleaner Rust-Oleum
References
rust-oleum:
108.5
rubix:
153A9285
ean:
8715743003813
Technical specifications
Capacity
5000
ml
See all Specifications
Product details
Technical specifications
Product details : RUST-OLEUM 108.5 SURFA-ETCH 5L
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
145
x
260
mm
Logistic Weight
6012
g
Capacity
5000
ml
Pack quantity
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.15
excl. VAT
/
Each
£
78.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROCOL 34011 HEAVY DUTY CLEANER SPRAY 300ML
3M SC1 VHB SURFACE CLEANER 1L
RUST-OLEUM 2901.5 CLEANER/DEGREASER 5L
ACTIONCAN 1976 IPA SPRAY 500ML
3M INDCLEA500 INDUSTRIAL CLEANER CITRUS BASE TRANSPARENT 500ML
DEB JANITOL ORIGINAL 5L JAN60O
ACTIONCAN 2025 FC90 FOAM CLEANER NSF APPROVED 500ML
ACTIVATE 3654 FOODCARE SUGARSOLVE 500ML
GR3000 GRAFFITI REMOVER 3000, 5L 7100030786
TYGRIS DASHBOARD CLEANER NON SILICONE R270 X 400ML
ACTIONCAN 1848 TF90 FAST DRYING DEGREASER 500ML
DEB JANITOL ORIGINAL 25L JAN76V
3M GRAFFITI REMOVER TYPE GR1 500ML TRIGR FZ010014004
TYGRIS R-258 400ML UN1950-ST.STEEL CLEA R-258X400ML
ACTIVATE 1374 FOODCARE DEGREASER 400ML