LOCTITE 574 FLANGE SEALANT 160ML 234538
Loctite Multi Gasketing Nozzle
See technical informationSee documentsReferences
Loctite:574
Rubix:315573
Manufacturer :267325



Documents
Product details : LOCTITE 574 FLANGE SEALANT 160ML 234538
Recommended for use on rigid metal parts e.g. cast iron components. Provides an excellent instant seal, and is resistant to oil, water and glycol. Supplied in a 50ml bottle or 160ml cartridge
Strengths
High oil resistance
Excellent water and glycol resistance
Excellent water and glycol resistance
Applications
Ideal for use on rigid metal parts, e.g. cast iron components and pump housings
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Volume | 160 ml |
| Min. temperature | -55 °C |
| Drying time | 45 min |
Show UNSPSC/ECL@SS
£ 104.65 excl. VAT
/ Each
£ 125.58 incl. VAT
- Usually arrives within 14 working days