Get 3M™ Scotch-Weld™ Epoxy Adhesive DP110, a general purpose, fast-setting adhesive for a wide variety of materials. Our adhesive cures in just 20 minutes (at room temperature) to handling strength and has a handy 1:1 mix ratio with an 8-13 minute work life.
It offers a flexible bond on materials such as metals, ceramics, woods and many plastics with our epoxy tile and resin adhesive.
Our very flexible adhesive formula provides strong, permanent bond even under vibration and impact. This flexibility makes it a good choice for bonding dissimilar surfaces. It also allows for some differential thermal expansion between substrates.
3M™ Scotch-Weld Epoxy Adhesive DP110 Grey is a flexible, fast-setting, two-part epoxy adhesive that works well on a variety of substrates, including metals, ceramics, concrete, composites, wood and many plastics.
Strengths
Flexible adhesive provides strong, permanent bond even under vibration and impact;Maintains high shear and peel strength;Flexible when cured, making it a good choice for multi-material bonding;10 minute work life with handling strength in approximately 20 minutes at room temperature;Versatile bonder for metals, plastics, concrete, wood and composites
Applications
Bond metal; ceramic; wood and many plastic ; Bond dissimilar materials ; General attachment applications in a variety of industries