LOCTITE 649 BOTTLE 250ML 234892
Methacrylate Retaining Compound
See technical informationSee documentsReferences
Loctite:649
Rubix:80056582
Manufacturer :234892
EAN:5010266649603

Documents
Product details : LOCTITE 649 BOTTLE 250ML 234892
High strength, low viscosity retaining compound that contains no acrylic acid. Fluoresces for presence monitoring.
Cast iron housing, radial insert ball bearing with grub screw locking, sealing ring with sealing ring. In the images, the self-aligning bearing is shown with one open cover and one closed cover. The product you have selected is fitted with two open covers.
Strengths
•Requires no mixing
Applications
Retaining
Technical specifications
Attributes
| Colour | green |
|---|---|
| Volume | 250 ml |
| Min. temperature | -55 °C |
Show UNSPSC/ECL@SS
£ 238.94 excl. VAT
/ Each
£ 286.73 incl. VAT
- Usually arrives within 14 working days