LOCTITE 1420962 AA 3298 HIGH STRENGHT BONDER 300ML
Toughened Acrylic
See technical informationSee documentsReferences
Loctite:AA 3298
Rubix:245A5676
Manufacturer :1420962
EAN:5010266001975



Documents
Product details : LOCTITE 1420962 AA 3298 HIGH STRENGHT BONDER 300ML
LOCTITE AA 3298 is a yellowish opaque, high strength structural bonding adhesive liquid which has very good adhesion on glass and has good impact resistance. It has a fixture time of 3 min, a service temperature range up to +120°C and a shear strength of 26 - 32 N/mm². It requires an activator, Loctite SF 7386.
Strengths
very good adhesion on glass
high strength
good impact resistance
fixture time in 3 min
service temperature range up to +120°C
activator, Loctite SF 7386, required
high strength
good impact resistance
fixture time in 3 min
service temperature range up to +120°C
activator, Loctite SF 7386, required
Applications
Yellowish opaque, high strength structural bonding adhesive liquid which has very good adhesion on glass and has good impact resistance.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Volume | 300 ml |
| Drying time | 3 min |
Show UNSPSC/ECL@SS
£ 78.68 excl. VAT
/ Each
£ 94.42 incl. VAT
- Usually arrives within 14 working days