LOCTITE 460 LOW ODOUR LOW BLOOM LOW VISCOSITY 20G 1920912
Low Bloom Instant Adhesive
See technical informationSee documentsReferences
Loctite:460 BO 20G EN/DE
Rubix:304120
Manufacturer :1920912
EAN:5010266008608

Documents
Product details : LOCTITE 460 LOW ODOUR LOW BLOOM LOW VISCOSITY 20G 1920912
Low odour, low bloom, low viscosity, alkoxyethyl-based instant adhesive. Particularly suitable for absorbent surfaces. LOCTITE® 460 is a transparent, colourless, low viscosity, low odour, low blooming alkoxyethyl-based product which provides rapid bonding (5-20 secs.) of a wide range of materials, including metals, plastics and elastomers. It is particularly suitable for applications where vapour control is difficult and is well suited to bonding porous or absorbent materials.
Strengths
•Low odour for applications where vapour control is vital
Low bloom for cosmetic applications
Low viscosity
Well suited to porous substrates
Low bloom for cosmetic applications
Low viscosity
Well suited to porous substrates
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 20 ml |
| Min. temperature | -40 °C |
| Drying time | 0.34 min |
Show UNSPSC/ECL@SS
£ 35.77 excl. VAT
/ Each
£ 42.92 incl. VAT
- In stock: Next day delivery