3M 6310NS400 SCOTCH-WELD COMPOSITE URETHANE ADHESIVE GREEN 400ML
3M™ Scotch-Weld™ Composite Urethane Adhesive DP6310NS
See technical informationSee documentsReferences
3M:7100109830
Rubix:219A8129
Manufacturer :7100109830

Documents
Product details : 3M 6310NS400 SCOTCH-WELD COMPOSITE URETHANE ADHESIVE GREEN 400ML
When using a Duo Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing. Bonds to Most Composites and Dissimilar Substrates
Designed specifically for multi material and composite assemblies, our 3M™ Scotch Weld™ Multi Material Composite Urethane Adhesive DP6310NS delivers outstanding strength and performance. This adhesive has excellent energy absorption and fatigue properties for durable bonding of composite parts and multi material assemblies, including plastics, metals and wood. With a 1:1 mix ratio, this green adhesive has a 10 minute open time and reaches handing strength in 45 minutes.
Recommended Applications
Composites and plastics to metal; medium sized parts
Bonding shaped composites and plastics
3M™ Scotch-Weld™ Multi-Material Composite Urethane Adhesive DP6310NS is a green, non-sag, two-component urethane for bonding a variety of composites, plastics, metals and wood. This flexible adhesive has excellent elongation and stress strain properties for durable bonding of composite parts and multi-material assemblies.
Strengths
Two part urethane paste delivers outstanding strength and performance;Non-sag formulation resists running and slumping of adhesive;Primerless to most surfaces;10 minute open time;Ability to bond most composites and dissimilar substrates;Excellent water and humidity resistance, very good chemical resistance
Technical specifications
Attributes
| Colour | green |
|---|---|
| Volume | 400 ml |
| Min. temperature | 16 °C |
| Drying time | 10 min |
| Application type | 2-komponenten-konstruktionsklebstoff (polyurethan, duo-pak) für das epx-system; zum kleben von verbundwerkstoffen/composites und multi-material-baugruppen (z. b. cfk/gfk/metall/kunststoffe). nicht fließend (non-sag). |
Show UNSPSC/ECL@SS
£ 104.23 excl. VAT
/ Each
£ 125.08 incl. VAT
- Delivery usually within ( 4 ) days