References
Loctite:406
Rubix:88660223
Manufacturer :195531
EAN:4100630192062

Documents
Product details : LOCTITE 406 INSTANT 50G 195531
LOCTITE 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics
Strengths
Rapid bonding of plastic & rubber, including EPDM
LOCTITE 770 or LOCTITE 7239 primer improves adhesion of difficult-to-bond substrates
LOCTITE 770 or LOCTITE 7239 primer improves adhesion of difficult-to-bond substrates
Applications
Use for the fast bonding of plastics and rubbers
It can also be use on difficult-to-bond plastics
It can also be use on difficult-to-bond plastics
Technical specifications
Attributes
| Weight | 50 g |
|---|---|
| Min. temperature | -40 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 63.91 excl. VAT
/ Each
£ 76.69 incl. VAT
- In stock: Next day delivery