LOCTITE 409 GEL 20G 135443


Loctite Superglue

References
loctite:409 20GRM
rubix:304581
ean:5010266409467

Product details : LOCTITE 409 GEL 20G 135443


LOCTITE 409 is a transparent, colourless, ethyl-based instant gel adhesive suitable for plastics and polyolefin in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239. It is also suitable for rubbers and metals and has a fixture time of 20 - 60 secs

Strengths

Solvent-free
General purpose gel
Suited for plastics and polyolefin in combination with Primer LOCTITE 770 or LOCTITE 7239
Ideal for metal and rubber
Fixture time of 20 - 60 secs

Applications

Suitable for plastics and polyolefin in combination
It is also suitable for rubbers and metals

Technical specifications


Attributes
Weight20 g
Min. temperature-40 °C
Max. temperature80 °C
ColourColourless
Show UNSPSC/ECL@SS
£ 46.40 excl. VAT
/ Each
£ 55.68 incl. VAT
  • In stock: Next day delivery