EVOLUTION BX22L-22MM ROTOBOR CUTTER LONG 22MM
Long reach cutting tools
See technical informationSee documentsReferences
Evolution Power Tools:BX22L-22MM
Rubix:251574B
Documents
Product details : EVOLUTION BX22L-22MM ROTOBOR CUTTER LONG 22MM
For use with magnetic drills. Cutting depth of 50mm.
Technical specifications
Attributes
| Diameter | 22 mm |
|---|
Show UNSPSC/ECL@SS
£ 23.58 excl. VAT
/ Each
£ 28.30 incl. VAT
- In stock: Next day delivery

