BOTT MOBILE RACK 1250MM H + 96 BINS 16917226.11V


Louvre panel trolley double sided & bins with 6 panels, 48x red 48x blue bins WxDxH: 1000x550x1250mm RAL 7035/5010

References
bott:16917226.11V
rubix:2517165
brand logo
brand logo
Technical specifications
Height1250 mm
Length550 mm
Depth1000 mm

Product details : BOTT MOBILE RACK 1250MM H + 96 BINS 16917226.11V


Louvre panel trolley (double sided). Robust steel construction includes integral handle and 100mm diameter castor set. Consists of 6 panels and 48x red 48x blue bins. Trolley finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1000x550x1250mm

Applications

All models 1000mm wide x 550mm deep
Double or single sided versions
Complete with bin kits
Epoxy powder coat finish
Extra drop in base tray available for all models

Technical specifications


Attributes
Height1250 mm
Length550 mm
Depth1000 mm
Show UNSPSC/ECL@SS
£ 531.31 excl. VAT
/ Each
£ 637.57 incl. VAT
  • Usually arrives within 14 working days