BOTT 16917271.19V 1250 HGH DBLE SIDE LVR PANEL TROLLEY+144 PC BKIT
Louvre panel trolley double sided & bins with 6 panels, 144x red bins WxDxH: 1000x550x1250mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:16917271.19V
Rubix:214A6732

Documents
Product details : BOTT 16917271.19V 1250 HGH DBLE SIDE LVR PANEL TROLLEY+144 PC BKIT
Louvre panel trolley (double sided). Robust steel construction includes integral handle and 100mm diameter castor set. Consists of 6 panels and 144x red bins. Trolley finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1000x550x1250mm
Technical specifications
Attributes
| Height | 1250 mm |
|---|---|
| Length | 1000 mm |
| Type | louvre panel trolley double sided & bin |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 569.31 excl. VAT
/ Each
£ 683.17 incl. VAT
- Delivery usually within ( 16 ) days