JALAS 1258 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU37 UK4
Low shoes 1258 JALAS®
See technical informationReferences
Jalas:1258-37
Rubix:271A3700
EAN:6408487505966

Product details : JALAS 1258 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU37 UK4
It’s all in the name – a tough safety shoe with highest level protection built for tough environments. Specially treated leather with heat resistance para-aramid thread in the seams. The oil and heat-resistant nitrile outer sole means excellent grip and JALAS® Composite Toe Cap, steel puncture protection and double impact protection zones in PORON® XRD® keep feet safe in extreme conditions.
Strengths
ProNose toe reinforcement, KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit), Heat-resistant upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Polstered shaft edge, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 170.23 excl. VAT
/ Each
£ 204.28 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
