HECKEL 67323 MACCROSSROAD 3.0 LOW S3L SR SHOE BLACK/YELLOW EU42 UK8
MACCROSSROAD 3.0 S3 LOW
See technical informationReferences
Heckel:67323-42
Rubix:399A1600
Manufacturer :6732342
EAN:3523990000265

Product details : HECKEL 67323 MACCROSSROAD 3.0 LOW S3L SR SHOE BLACK/YELLOW EU42 UK8
Non-slip MACSOLE® ADVENTURE 3.0 rubber outsole (SRC), contact heat-resistant up to 300°C (HRO), with MACABSORB EVA inserts in the heel and forefoot for enhanced cushioning. Water-repellent full-grain leather upper (S3). Rubber-covered toe for extended shoe life.
Standard: EN ISO 20345: 2011 - S3 CI HI HRO SRC
Standard: EN ISO 20345: 2011 - S3 CI HI HRO SRC
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | rubber |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 91.81 excl. VAT
/ Each
£ 110.17 incl. VAT
- Usually arrives within 14 working days