References
Jalas:5628-42
Rubix:247A9760
EAN:6408487544507

Product details : JALAS 5628 TEMPUS LOW CUT SHOE S1 SRC P EU42 UK8
Ventilated, sporty, and comfortable safety shoe with pink details and advanced shock absorption with PORON XRD, protective toe cap and a soft and flexible nail penetration insert made of textile material. The well proven outsole has a very effective grip pattern and is made of a special nitrile rubber for high durability. Many women appreciate the fit and lightweight design, making this collection suitable for a broad range of preferences and needs.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Ventilating insole, ESD, Ergonomically shaped, Soft, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Breathable
Applications
Indoor spaces, environments at risk of sole perforation, dry spaces, clean spaces.
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 98.20 excl. VAT
/ Each
£ 117.84 incl. VAT
- In stock: Next day delivery
