JALAS 7168 ZENIT EVO LOW CUT SHOE S3 SRC EU37 UK4

Low shoes 7168 JALAS®

See technical information
References
Jalas:7168-37
Rubix:386A1276
EAN:6408487528859
brand logo
Technical specifications
EU shoe size37
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 7168 ZENIT EVO LOW CUT SHOE S3 SRC EU37 UK4


A new designed lightweight safety shoe with knitted textile upper and BOA® Fit System. Outstanding ergonomics, padded Memory foam and water repellency means day-long safety and comfort. An oil resistant RPU outer sole gives outstanding grip and a ventilated inner sole keeps feet cool. Features JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD®.

Strengths

Low weight, Oil-resistant outsole, Anti-static properties, Bellows tongue, Ventilating insole, BOA® Fit System, Water repellent, Ergonomically shaped, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials

Technical specifications


Attributes
EU shoe size37
Collar heightlow
Colourblack
Main materialtextile
Show UNSPSC/ECL@SS
£ 150.36 excl. VAT
/ Each
£ 180.43 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

37
Select variants (14)