RAFTING S3 SRC safety shoe
EU shoe size | 45 |
---|---|
Collar height | Low |
Colour | Brown |
EU shoe size | 45 |
---|---|
Collar height | Low |
Colour | Brown |
Main material | Leather |
Water proof | No |
Metal free | No |
ESD | No |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Weight | 540 g |
Material | Nabutek grain leather |
Secondary colour | Black |
Usually arrives within 14 working days