Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
GISS 891752 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 7/41
GISS 891752 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 7/41
VERACRUZ 4 S1P SRC shoe
References
giss:
891752
rubix:
261A4365
manufacturer :
891752
ean:
3660338443800
Technical specifications
EU shoe size
41
Collar height
Low
Colour
Grey
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 891752 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 7/41
Standard: EN ISO 20345: 2011 S1P SRC
Gray suede leather upper with numerous side perforations. Lining with breathable air tunnel. Polyurethane sole.
Weight: 581 g*
STRONG POINTS:
Perforated composite toe cap with breathable membrane. “No metal” anti-perforation sole.
Strengths
Removable absorbent and non-slip sole.
Technical specifications
Attributes
EU shoe size
41
Collar height
Low
Colour
Grey
Main material
Suede
ESD
No
Water proof
No
Metal free
Yes
Metatarsal protection
No
Security Category
S1P
Slip resistance
Yes
Material
Grey suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.99
excl. VAT
/
Each
£
32.39
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
ROCKFALL PM4050 PROMAN ATLANTA SAFETY TRAINER UK12 EU47
JALAS 6428 PRIMA LOW CUT SHOE S3 SRC EU36 UK3
BASE B0163 COLOSSEUM S1P SRC COOL GREY EU42 UK8
PORTWEST FC57BKR46 COMPOSITE AIR BOOT BLACK SIZE 46/11
JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU42 UK8
BASE B0637 SKY S1P ESD SRC WHITE EU38 UK5
BASE B0163 COLOSSEUM S1P SRC COOL GREY EU44 UK10
U-POWER RR20443-39 ARIZONA S3 SRC BLK LOWSHOE SIZE 39/6
PORTWEST FW51BRR46 STEELITE DEALER BOOT S1P BROWN SIZE 46/11
MASCOT F0165 BATURA PLUS SAFETY BOOT BLACK/YEL EU44 UK10
JALAS 3018 ZENIT LOW CUT SHOE S3S SR LG SC FO EU41 UK7
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU38 UK5
BASE B1500 ORBIT S3 ESD SRC BLACK EU45 UK11
ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK14 EU49
PORTWEST FT64BKR43 STEELITE TROUPER SHOE S1P BLACK SIZE 43/9