1LE1503-1EB43-4FA4 22KW B5 4P 180L


Industrial motor

References
innomotics:1LE1503-1EB43-4FA4
rubix:224A1724
kW22 4P B5 IEC180 IE3 50Hz 400/690V IP55 CLF 1LE1503-1EB43-4FA4
brand logo
Technical specifications
Power22 kW
Voltage400/690 V
Speed1500 rpm
See all Specifications

Product details : 1LE1503-1EB43-4FA4 22KW B5 4P 180L


Simotics SD motor type: 1cv3182b low-voltage motor, IEC squirrel-cage,self-ventilation, IP55 temp. cl. 155(f) acc.to 130(b) cast-iron housing basic line premium efficiency IE3, 4 pole * fs180m * 18.5kw (50hz) 21.3kw (60hz)

Strengths

Simotics sd motor type: 1cv3182b low-voltage motor, iec squirrel-cage,self-ventil.,ip55 temp. cl. 155(f) acc.to 130(b) cast-iron housing basic line premium efficiency ie3, 4 pole * fs180m * 18.5kw (50hz) 21.3kw (60hz) Customer code: 85015230 AL: N ECCN: N

Applications

Qualsiasi settore industriale

Technical specifications


Attributes
Logistic Weight170000 g
Power22 kW
Voltage400/690 V
Speed1500 rpm
Efficiency classIE3
ExecutionB5
Show UNSPSC/ECL@SS
£ 1,778.20 excl. VAT
/ Each
£ 2,133.84 incl. VAT
  • Usually arrives within 14 working days