FESTO 540043 PRESSURE REGULATOR MANIFOLD LRB-1/4-DB-7-O-K5-MINI
LRB-K pressure regulator valve batteries
See technical informationReferences
Festo:LRB-1/4-DB-7-O-K5-MINI
Rubix:123A8826
Manufacturer :540043
EAN:4052568178345

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Product details : FESTO 540043 PRESSURE REGULATOR MANIFOLD LRB-1/4-DB-7-O-K5-MINI
Pressure regulator manifold LRB-1/4-DB-7-O-K5-MINI Combination of 2, 3, 4 or 5 directly controlled piston pressure regulator on P manifold, without pressure gauge. Size=Mini, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* On P-manifold, * directly-controlled piston regulator)
Technical specifications
Attributes
| Logistic Weight | 1429 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 322.37 excl. VAT
/ Each
£ 386.84 incl. VAT
- Usually arrives within 14 working days