SMC ARP20K-F02E-3 DIRECT OPERATED PRECISION REGULATOR
Precision Regulator
See technical informationSee documentsReferences
SMC:ARP20K-F02E-3
Rubix:113A9921
Manufacturer :00571480

Technical specifications
| Min. service pressure | 0.08 bar |
|---|---|
| Max. service pressure | 6 bar |
Documents
Product details : SMC ARP20K-F02E-3 DIRECT OPERATED PRECISION REGULATOR
The ARP is a modular style, direct operated precision regulator. ? A locking adjustment knob allows?the pressure to be set, and then locked to prevent accidental setting changes. The ARP20/30/40 series is available with a back flow function that exhausts the air pressure in the outlet side reliably and quickly. ? Special applications include (10-) clean room compliant, (20-)copper-free, fluorine-free, and (21-) clean room compliant, copper-free, fluorine-free and silicon-free.
Strengths
•Direct operated precision regulator
Sensitivity: within 0. 2%F. S
3 types of set pressure allow more freedom in designing a circuit
Repeatability: within ?1%F. S
Backflow function available
Sensitivity: within 0. 2%F. S
3 types of set pressure allow more freedom in designing a circuit
Repeatability: within ?1%F. S
Backflow function available
Technical specifications
Attributes
| Min. service pressure | 0.08 bar |
|---|---|
| Max. service pressure | 6 bar |
| Material | aluminum die-casted |
| Flow | 84 l/h |
| Port size | 1/4 |
| Adjustment Type | locking adjustment knob |
Show UNSPSC/ECL@SS
£ 62.20 excl. VAT
/ Each
£ 74.64 incl. VAT
- Delivery usually within ( 24 ) days