References
GISS Cutline:867421
Rubix:867421
EAN:3660338214103
Documents
Product details : CUTLINE LTGC 3-32 PARTING BLADE 867421
Ltgc parting blade
Technical specifications
Attributes
| Blade height | 32 mm |
|---|---|
| Length | 150 mm |
| Blade thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 88.42 excl. VAT
/ Each
£ 106.10 incl. VAT
- Usually arrives within 14 working days

