• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 870146 EASY200BH BLU 2PLY EMB HYGIENE ROLL 40MX500MM PK12

LUCART 870146 EASY200BH BLU 2PLY EMB HYGIENE ROLL 40MX500MM PK12

LUCART 870146 EASY200BH BLU 2PLY EMB HYGIENE ROLL 40MX500MM PK12

See technical informationSee documents

References

GISS Cutline:870146
Rubix:259A9753
brand logo
brand logo

Documents

Product details : LUCART 870146 EASY200BH BLU 2PLY EMB HYGIENE ROLL 40MX500MM PK12


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

LUCART 861281 EASY076G GRN 1PLY CONT ROLL TOWEL 76MX200MMX45MM PK16TORK 100200 WHITE CONVENTIONAL TOILET PAPER ROLL T4 PK36SCOTT 8591 CONTROL 833 TOILET TISSUE SHEETS CENTREFEED ROLL WHITE PK12TORK 290068 BLUE MATICPAPER HAND TOWELS H1 2PLY PK6SCOTT 6665 PERFORMANCE HAND TOWELS ROLL 1PLY WHITE PK6WYPALL 8294 X80 CLOTHS BRAG BOX STEEL BLUE 160 SHEETSTORK 100152 WHITE CENTREFEED WIPING PAPER M1 1PLYWORKLINE JTP152 MINI JUMBO TOILET ROLL 2 PLY 80MM CORE 150M WHITE PK12WYPALL 7276 L10 ESSENTIAL WIPERS - CENTREFEED ROLL / WHITE PK6LUCART 852434 ECO085W WHT 2PLY FLOORSTAND ROLL 288MX220MMX60MM PK2TORK 290076 GREEN MATICPAPER HAND TOWEL ROLL H1 2PLYWYPALL 7450 WYPALL L40 WIPERS - LARGE ROLL / WHITE3M 7000083683 PAINTSHOP HANDWIPES 80347 PK 100TORK 100278 WHITE EXTRA SOFT SINGLEFOLD HAND TOWELS H3 2PLY X200 PK15WYPALL 7443 X50 CLEANING CLOTHS INTERFOLDED YELLOW 50 SHEETS PK6
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap