SCOTT 6665 PERFORMANCE HAND TOWELS ROLL 1PLY WHITE PK6
SCOTT® PERFORMANCE Hand Towels - Roll / White
See technical informationReferences
Scott:6665
Rubix:347272
EAN:5033848012411

Product details : SCOTT 6665 PERFORMANCE HAND TOWELS ROLL 1PLY WHITE PK6
Scott® Performance Hand Towels are softer, more absorbent and Stronger than conventional towels, providing consistent quality at an affordable price. The high-capacity rolls Control™ how much tissue you take and help cut costs and waste. This product is also supplied in a compressed pack, delivering more towels per case than standard packs. Ideal for busy areas, such as food preparation areas and high traffic washrooms, the unique Airflex™ technology ensures that each 1 ply hand towel is absorbent and Strong, even when wet, preventing them from becoming soggy or ripping. Individual sheet size 19.8cm (W). 6 x 200m white, 1 ply rolls (1,200m total)
Technical specifications
Attributes
| Length | 19 cm |
|---|---|
| Colour | white |
| Number of rolls | 6 |
| Number of formats | 1200 |
Show UNSPSC/ECL@SS
£ 105.59 excl. VAT
/ Each
£ 126.71 incl. VAT
- Usually arrives within 14 working days