References
Wypall:7276
Rubix:399A7735

Product details : WYPALL 7276 L10 ESSENTIAL WIPERS - CENTREFEED ROLL / WHITE PK6
No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. The WypAll® L10 Essential range has been designed to provide customers with the perfect combination of value and versatility for everyday wiping tasks. These dry cleaning wipes are the ideal solution for light duty wiping, such as water spills, spray and wipe cleaning and drying or cleaning hands. These cleaning wipes are also certified for food contact to the standard of BAR XXXVI, considered to be the benchmark for food legislation in Europe. These WypAll® wipes come at the value you would expect from a limited life wiper, resulting in fewer wipers used and less money spent. Perfect for food processing areas, petrol stations and anywhere requiring fast, easy and hygienic access to wipers. These WypAll® wipers can be used once with detergent or disinfectant. The disposable paper wipes have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll® wipes are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time. Centre feed roll format, compatible with a quick loading, easy-clean wiper dispenser. These Kimberly-Clark wipers are compatible with Aquarius™ wipers dispensers (product code 7017). Individual sheet width measures 19. 5cm.
Strengths
•WypAll® L10 wiping rolls contain 300m of white, 1 ply wiping paper sheets
The dry cleaning wipes are ideal for light duty wiping, such as water spills, spray and wipe cleaning and drying or cleaning hands
The Single use wipes are the perfect combination of value and versatility for everyday wiping tasks
Centre feed roll format, compatible with a quick loading, easy-clean wiper dispenser
Compatible with Aquarius™ paper wipes dispenser (product code 7017)
The dry cleaning wipes are ideal for light duty wiping, such as water spills, spray and wipe cleaning and drying or cleaning hands
The Single use wipes are the perfect combination of value and versatility for everyday wiping tasks
Centre feed roll format, compatible with a quick loading, easy-clean wiper dispenser
Compatible with Aquarius™ paper wipes dispenser (product code 7017)
Applications
Food processing areas;Petrol stations
Technical specifications
Attributes
| Length | 30000 cm |
|---|---|
| Colour | white |
| Number of rolls | 6 |
| Number of formats | 1800 |
Show UNSPSC/ECL@SS
£ 40.62 excl. VAT
/ Each
£ 48.74 incl. VAT
- Usually arrives within 14 working days
