References
Wypall:7450
Rubix:399A7779

Product details : WYPALL 7450 WYPALL L40 WIPERS - LARGE ROLL / WHITE
For effortless, heavy-duty cleaning, choose WypAll® L40 large roll wipes. Designed to lower costs and maximise absorption, these precision-engineered cloths are soft on hand, but durable enough to quickly absorb and clean small to large liquid and oil spills on industrial surfaces without falling apart.
Strengths
•Each roll of Wypall® L40 large roll wipers contains 875 white, 1 ply, single use disposable wipes
Exceptional absorption that is 25% faster than regular towels, WypAll® wipes are the choice for industry professionals who demand good value for money without sacrificing quality
Industrial wipers made with Double Re-Creped (DRC) base sheet technology - layered fabric that is strong, thick, and highly absorbent
These wipers also are compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (Quaternary ammonium compounds). *Always follow manufacturers' instructions for dilution, application, and contact time
Compatible with a variety of mobile or mounted Kimberly-Clark™ wiper roll and rolled hand towel dispensing systems
Exceptional absorption that is 25% faster than regular towels, WypAll® wipes are the choice for industry professionals who demand good value for money without sacrificing quality
Industrial wipers made with Double Re-Creped (DRC) base sheet technology - layered fabric that is strong, thick, and highly absorbent
These wipers also are compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (Quaternary ammonium compounds). *Always follow manufacturers' instructions for dilution, application, and contact time
Compatible with a variety of mobile or mounted Kimberly-Clark™ wiper roll and rolled hand towel dispensing systems
Applications
Industrial
Technical specifications
Attributes
| Length | 31 cm |
|---|---|
| Colour | white |
| Number of rolls | 1 |
| Number of formats | 875 |
Show UNSPSC/ECL@SS
£ 148.95 excl. VAT
/ Each
£ 178.74 incl. VAT
- Usually arrives within 14 working days





