• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 861281 EASY076G GRN 1PLY CONT ROLL TOWEL 76MX200MMX45MM PK16

LUCART 861281 EASY076G GRN 1PLY CONT ROLL TOWEL 76MX200MMX45MM PK16

LUCART 861281 EASY076G GRN 1PLY CONT ROLL TOWEL 76MX200MMX45MM PK16

See technical informationSee documents

References

Lucart:861281
Rubix:259A9761
brand logo
brand logo

Documents

Product details : LUCART 861281 EASY076G GRN 1PLY CONT ROLL TOWEL 76MX200MMX45MM PK16


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 26.95 excl. VAT
/ Each
£ 32.34 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

TORK 520304 GREY INDUSTRIAL CLEANING CLOTHS W1 1PLY 950 SHEETSSCOTT 6668 HAND TOWELS ROLL BLUE PK6TORK 100320 WHITE CONVENTIONAL TOILET PAPER ROLL T4 PK36LUCART 870133 ECO200 WHT 2PLY EMB HYGIENE ROLL 40MX500MM PK12LUCART 821663 STRONG42 WHT 2PLY KITCHEN TOWEL 12.6MX228MMX50MM PK24TORK 15850 WHITE XPRESSNAP XSOFT DISPENSER NAPKINS N4 2PLY X1000 PK8WORKLINE JTP202 JUMBO TOILET ROLL 2 PLY 60MM CORE 200M WHITE PK12WYPALL 6220 REACH WIPING PAPER CENTREFEED 280 SHEETS BLUE PK6LUCART 864083 STRONG230Z WHT 2PLY Z-FOLD TOWEL 150X20LUCART 811D17E STRONG320 WHT 2PLY TOILET ROLL PK36TORK 100200 WHITE CONVENTIONAL TOILET PAPER ROLL T4 PK36WYPALL 7256 L10 FOOD + HYGIENE WIPING PAPER CENTREFEED WHITE PK6HARRISON WIPES BLUE SMOOTH 28X38CM 400 SHEETSROLL PK 2TORK 290076 GREEN MATICPAPER HAND TOWEL ROLL H1 2PLYWYPALL 6035 X60 CLOTHS BRAG BOX WHITE PK200
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap