3M 7000083683 PAINTSHOP HANDWIPES 80347 PK 100
3M™ Paintshop Handwipes
See technical informationSee documentsReferences
3M:80347
Rubix:265A6764
Manufacturer :7000083683
EAN:05010027822788

Documents
Product details : 3M 7000083683 PAINTSHOP HANDWIPES 80347 PK 100
Designed for workers in the paint and bodyshop, 3M™ Paintshop Handwipes in their tub can be placed anywhere close to the workplace and offer a fast, handy way of cleaning hand.
The special structure of the wipes in combination with the cleaning substances will effectively help to clean most wet and dry paints, grease, sealants, adhesive and oil of the hands. The wipes are also impregnated with a moisturiser, which helps to protect the skin.
Use 3M™ Paintshop Handwipes to quickly clean hands of wet and dry paints, grease, sealants, adhesive and oil. Our wipes are infused with a moisturiser to help protect skin.
Strengths
Removes most wet and dry paints, oils, sealants and adhesives;Contains skin conditioner;Double layered, textured material creates gentle scrubbing effect and excellent absorbency;Comes in a handy, easy to close container
Applications
Use for fast, efficient cleaning of dry paints, oils, fillers, sealants and adhesives from hands
Technical specifications
Attributes
| Length | 27 cm |
|---|---|
| Colour | white |
| Number of formats | 1 |
Show UNSPSC/ECL@SS
£ 38.72 excl. VAT
/ Each
£ 46.46 incl. VAT
- Delivery usually within ( 4 ) days