References
Facom:M.70HA
Rubix:1239253
EAN:3148516634115



Product details : FACOM SOCKET M.70HA
M.HA - Sockets 1" hex metric
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 1932 g |
|---|---|
| Packaged dimensions (D x W x H) | 97x95x95 mm |
| Package weight | 1932 g |
| Square drive adapter | 1 '' |
| Diameter | 56.3 mm |
| Length | 96 mm |
Show UNSPSC/ECL@SS
£ 161.66 excl. VAT
/ Each
£ 193.99 incl. VAT
- Delivery usually within ( 14 ) days
