Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880278 1/2IN DRIVE HEX /6 POINT 1 3/16IN A/F SOCKETS
ROEBUCK 880278 1/2IN DRIVE HEX /6 POINT 1 3/16IN A/F SOCKETS
1/2" hex sockets af
References
roebuck:
880278
rubix:
226A9014
ean:
3660338337024
Technical specifications
Square drive adapter
1/2
''
Length
42
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880278 1/2IN DRIVE HEX /6 POINT 1 3/16IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
42
mm
Diameter (inch)
3/16
''
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.90
excl. VAT
/
Each
£
3.48
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Check our products from related categories
ROEBUCK SOCKET 1/2 HEX 32MM 865351
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 14MM
GEDORE 30MM 1DR D IMP SKT K 21 L 30
STAHLWILLE 03010018 1/2 INCH DRIVE X 18MM SOCKET BI-HEX
STAHLWILLE 03010026 1/2 INCH DRIVE X 26MM SOCKET BI-HEX
GEDORE 1.11/16AF3/4DRIMPSKT K 32 1.11/16AF
ROEBUCK HEX SOCKET 1/4 DRIVE X 12MM
ROEBUCK SOCKET 3/4 INCH DRIVE 22MM
GEDORE 3/8DR 14MM DEEP SKT D 30 L 14
BAHCO SB7800SM15 15MM HEX SOCKET 1/2 IN DRIVE 38 MM OVERALL.
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 8MM
IMPACT SOCKET SUPPLIES 3/4 DRIVE X 13MM MP12M13
BAHCO 9500SM-55 SOCKET HEXAGON 1IN
FACOM SOCKET NK.34LA
BAHCO 7805DM-13 SOCKET 1/2