References
Superseded Ref:5061265
Roebuck:865339
Rubix:209A8091
EAN:3660338196911
Documents
Product details : ROEBUCK SOCKET 1/2 HEX 20MM 865339
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 20 mm |
| Length | 38 mm |
Show UNSPSC/ECL@SS
£ 5.29 excl. VAT
/ Each
£ 6.35 incl. VAT
- In stock: Next day delivery

