References
Dormer:EX01M16
Rubix:2008266
EAN:7320760137086


Technical specifications
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : DORMER EX01M16 TAP M16 X 2.00 MM 5973730
HSS-E Machine tap for metric thread steam-tempered DIN 371 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Stainless steel and cast iron.
Tap MACH SPECTRUM M16 DIN HELICE ST 6H
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
Technical specifications
Attributes
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 14 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 12 mm |
| Thread depth | 20 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | m16x2 |
Show UNSPSC/ECL@SS
£ 59.88 excl. VAT
/ Each
£ 71.86 incl. VAT
- Usually arrives within 14 working days