WALTER 23466-UNF5/8 ADVANCED MACHINE TAPS HSS-E 5078642
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23466-UNF5/8
Rubix:276A0664
Manufacturer :5078642
EAN:4042446031176

Technical specifications
| Threading | unf 5/8-18 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american blind bores |
Documents
Product details : WALTER 23466-UNF5/8 ADVANCED MACHINE TAPS HSS-E 5078642
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf 5/8-18 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.68 mm |
| Tail diameter | 11.7 mm |
| Square drive adapter | 9 mm |
| Thread depth | 58 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | unf 5/8-18 |
| No. of threads per inch | 18 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 135.42 excl. VAT
/ Each
£ 162.50 incl. VAT
- Usually arrives within 14 working days