Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER EP01M6DIN376 SPIRAL POINT TAP M6 X 1.00 MM 5973442
DORMER EP01M6DIN376 SPIRAL POINT TAP M6 X 1.00 MM 5973442
M Machine Tap Spiral Point
References
dormer:
EP01M6DIN376
rubix:
2008183
ean:
7320760136201
Technical specifications
Threading diameter
5
mm
Total length
80
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : DORMER EP01M6DIN376 SPIRAL POINT TAP M6 X 1.00 MM 5973442
HSS-E Machine tap for metric thread steam-tempered DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Stainless steel and cast iron.
Strengths
Metric sizes M2 to M30
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
5
mm
Total length
80
mm
Body material
HSS-E
Square drive adapter
4.5
mm
Input
4,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.47
excl. VAT
/
Each
£
23.36
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
CUTLINE MET COARSE TAP HSSE STAINLESS STEEL SPIRAL POINT M5X0.8 844679
GUHRING 00991 003.000 MACHINE TAPS 9009910030000
M10 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
GUHRING 02871 010.005 MACHINE TAPS 9028710100050
WALTERPROT 7026365-M14 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200451
WALTER EP2021302-M6 ADVANCED MACHINE TAPS HSS-E 6432494
CUTLINE METRIC COURSE TAP HSSE NON-FERROUS SPIRAL POINT M10X1.5 844693
CUTLINE MET COARSE TAP HSSE ST STEEL SPIRAL POINT M12X1.75 844683
GUHRING 00803 008.000 MACHINE TAPS 9008030080000
DOR EP10 M10X1.25 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
DORMER E011M24X1.5 SPIRAL POINT TAP M24 X 1.50 MM 5974467
GUHRING 02086 008.000 MACHINE TAPS 9020860080000
WALTERPROT EP2026302-M18 ADVANCED MACHINE TAPS HSS-E 6432528
DORMER EP01M27 SPIRAL POINT TAP M27 X 3.00 MM 5973429
CUTLINE 832120 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M5 X