CUTLINE 832120 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M5 X
Metric tap - right - hss
See technical informationSee documentsReferences
GISS Cutline:832120
Rubix:832120
EAN:3660338050350

Documents
Product details : CUTLINE 832120 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M5 X
Machine tap hsse metric coarse bright spiral point
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss |
| Coating | no |
| Tolerance | 6h |
| Threading | metric |
| Total length | 70 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Din standard | din 371 |
| Capacity length | 14 mm |
Show UNSPSC/ECL@SS
£ 7.05 excl. VAT
/ Each
£ 8.46 incl. VAT
- In stock: Next day delivery
